Motion
17713
Work & General Purpose Glove - M or Size 8 Size, Standard Cuff, Spandex Material
Mi Item #11665719
MFR #17713
Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Standard Cuff, Spandex Material
Mi Item #11665719
MFR #17713

Mfr description
17713 HALF-FINGER IMPACT GLOVES + WRIST
  • 910 Half-Finger Impact Gloves + Wrist Support: Segmented AVC palm padding in key areas reduces shock and impact; built-in wrist support with Open-Center Stay aides in relief from repetitive motion discomfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.35/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.5 in
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Reinforced thumb saddle, Neoprene knuckle pad, Breathable
  • Anti Slip Grip
    Yes
  • Application
    Anti-Vibration
  • Back Material
    Hex Stretch knit, Breathable Spandex
  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Standard
  • Cuff Type
    Standard
  • Description
    910 M Black Half-Finger Impact Gloves + Wrist Support
  • Description Keyword
    Anti Vibration
  • EN388
    1121 X
  • FDA Approved
    No
  • Finger Coverage
    Half Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Lining Material
    Cotton
  • Lint Free
    No
  • Manufacturer Catalog Number
    17713
  • Material
    Spandex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    ProFlex
  • Protection Type
    Vibration, Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Reinforced
  • Thumb Type
    Reinforced
  • Type
    Anti-Vibration
  • UPC_NO
    720476177135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)