Motion
17854
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nylon, Spandex Material
Mi Item #11665724
MFR #17854
Price$1,169.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nylon, Spandex Material
Mi Item #11665724
MFR #17854

Mfr description
17854 ABRASION RESISTANT NITRILE-COATED
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7001-CASE Nitrile-Coated Gloves with DSX dip technology are designed to provide excellent grip in dry conditions. These nitrile-dipped gloves offer a close, second-skin fit for top-of-the-line dexterity and comfort when working with small parts in manufacturing or assembly. This soft, flexible fit is thanks to 18-gauge seamless ANSI level 2 abrasion-resistant nylon + spandex knit blend. The thin knit of these protective gloves allows for unmatched breathability and a fit like no other. The DSX Nitrile Dip technology outperforms all nitrile-based dips in dry environments. This multi-layer dip allows air to flow through to keep hands comfortable and dry. The top layer dip has a highly abrasion-resistant coating for durability and longer life. Touchscreen-capable fingertips on these abrasion-resistant gloves allow workers to stay connected and protected while maximizing productivity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    4 in
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Lightweight
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Construction, Assembly, Manufacturing, Automotive
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    7001-CASE L Black Nitrile-Coated Gloves - Case of 144
  • Description Keyword
    Coated
  • EN388
    4121 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    144 Pairs
  • Industry Use
    Manufacturing, Assembly, Automotive, Warehousing, Construction
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Black
  • Liner Material
    Nylon, Spandex
  • Lining Material
    Spandex
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    17854
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    ProFlex
  • Protection Type
    Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, 4121 X
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    720476178545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)