Overview
Mfr description
17856 ABRASION RESISTANT NITRILE-COATED
- CASE PACK “ Includes 144 Pairs The ProFlex® 7001-CASE Nitrile-Coated Gloves with DSX dip technology are designed to provide excellent grip in dry conditions. These nitrile-dipped gloves offer a close, second-skin fit for top-of-the-line dexterity and comfort when working with small parts in manufacturing or assembly. This soft, flexible fit is thanks to 18-gauge seamless ANSI level 2 abrasion-resistant nylon + spandex knit blend. The thin knit of these protective gloves allows for unmatched breathability and a fit like no other. The DSX Nitrile Dip technology outperforms all nitrile-based dips in dry environments. This multi-layer dip allows air to flow through to keep hands comfortable and dry. The top layer dip has a highly abrasion-resistant coating for durability and longer life. Touchscreen-capable fingertips on these abrasion-resistant gloves allow workers to stay connected and protected while maximizing productivity.
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialNitrile
- Length
- Description7001-CASE 2XL Black Nitrile-Coated Gloves - Case of 144
- Product LineProFlex
- UPC_NO720476178569
- SeriesCoated
- Group & ClassGloves
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data