Overview
Mfr description
17862 NITRILE-COATED CUT-RESISTANT GLOVE
- CASE PACK “ Includes 144 Pairs The ProFlex® 7021 Hi-Vis Nitrile-Coated Cut-Resistant Gloves with WSX dip technology are designed to provide excellent grip in oily and wet conditions. The 18-gauge A2 cut protection liner offers cut, puncture, and abrasion resistance for the harshest work environments. These nitrile-coated gloves also feature ANSI level 4 abrasion resistance for long wear. The WSX dip technology is the best on the market for oily and wet environments. This special grip technology is a multi-layered dip that allows air to flow through for supreme breathability. The bottom later is a protective water-based PU layer that wicks sweat away and lets airflow pass through. The anti-slip nitrile exterior absorbs and disperses liquids from the surface for a better grip. The multi-layer construction also adds durability and extends the working life of the glove. The WSX dip is flexible and comfortable, allowing for maximum dexterity and significantly relieving hand fatigue.
Specifications
- ColorLime
- Length4 in
- Description7021-CASE S Lime Nitrile-Coated Cut-Resistant Gloves - Case of 144
- Group & ClassGloves
- Product LineProFlex
- SeriesCoated
- UPC_NO720476178620
- SizeS
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data