Motion
17865
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 2, Nitrile Coated
Mi Item #11665735
MFR #17865
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 2, Nitrile Coated
Mi Item #11665735
MFR #17865

Mfr description
17865 NITRILE-COATED CUT-RESISTANT GLOVE
  • Hi-Vis;Wet Grip;18-Gauge Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    4.75 in
  • Men'S Size
    XL
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Sharp Materials Handling, Wet Grip
  • Coated Area
    Palm
  • Coating
    WSX Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    HPPE Shell with WSX Nitrile Coating
  • Coating Style
    Wsx Nitrile
  • Color
    Lime
  • Construction Description
    18-Gauge Seamless HPPE nylon-spandex Knit with WSX coating
  • Country of Origin
    CHN
  • Description
    7021-CASE XL Lime Nitrile-Coated Cut-Resistant Gloves - Case of 144
  • Description Keyword
    Nitrile Coated
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    EN 388: 4342B
  • Features
    18-Gauge Seamless Knit, Hi-Vis, Wet Grip
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    WSX nitrile coated
  • Group & Class
    Gloves
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    144 Pairs
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HPPE nylon-spandex
  • Manufacturer Catalog Number
    17865
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    EN 388
  • Product Line
    ProFlex
  • Product Types
    Nitrile Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016 A2, EN 388: 4342B
  • Type
    Nitrile Coated
  • UPC_NO
    720476178651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)