Overview
Mfr description
17876 HI-VIS NITRILE-COATED CUT-RESISTAN
- CASE PACK “ Includes 144 Pairs The ProFlex® 7022 Hi-Vis Nitrile-Coated Cut-Resistant Gloves with DSX dip technology are designed to provide unmatched grip in dry conditions. The 18-gauge A2 cut protection liner offers cut, puncture, and abrasion resistance for the harshest work environments. These nitrile-coated gloves also feature ANSI level 4 abrasion resistance for long wear. The DSX Nitrile Dip technology provides unbeatable grip in dry environments. This special grip technology is abrasion-resistant and outperforms all nitrile-based dips in dry environments. The DSX technology is a multi-layer dip that allows air to flow through to keep hands comfortable and dry. The top layer dip has a highly abrasion-resistant coating for durability and longer life. These protective gloves are made from 18-gauge yarn that provides level 2 cut protection with dexterity and comfort.
Specifications
- ColorLime
- Length5 in
- Description7022-CASE 2XL Lime Nitrile-Coated Cut-Resistant Gloves - Case of 144
- Group & ClassGloves
- Product LineProFlex
- SeriesCoated
- UPC_NO720476178767
- Size2XL
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data