Motion
17986
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A3
Mi Item #11665745
MFR #17986
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A3
Mi Item #11665745
MFR #17986

Mfr description
17986 NITRILE-COATED CUT-RESISTANT GLOVE
  • The ProFlex® 7031 Nitrile-Coated Cut-Resistant Gloves are designed to provide durability and grip in all conditions, wet or dry. The 13-gauge A3 cut protection liner is cut, puncture, and abrasion resistance for the toughest environments. The reinforced thumb dip adds extra protection in a high-wear area. These nitrile-coated gloves also feature ANSI level 4 abrasion resistance for long wear. The sandy nitrile dip provides an excellent grip for all conditions. These protective gloves are made from 13-gauge yarn that provides level 3 cut protection with dexterity and comfort. Gauge is the number of rows of stitches per inch and the higher the gauge, the less bulk and greater dexterity there is. The ProFlex® 7031 A3 Nitrile-Coated gloves are best for workers in construction, manufacturing, fabrication, service technicians and material handling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    4.25 in
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Gray
  • Country of Origin
    CHN
  • Description
    7031 2XL Gray Nitrile-Coated Cut-Resistant Gloves A3 Level
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material
    Spandex, Nylon
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476179863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)