Motion
17885
7031-CASE XL Gray Nitrile-Coated Cut-Resistant Gloves - Case of 144
MI ITEM #11665749
MFR #17885
List Price$1,513.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7031-CASE XL Gray Nitrile-Coated Cut-Resistant Gloves - Case of 144
MI ITEM #11665749
MFR #17885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,513.61/each for your price

Overview

Mfr description
17885 NITRILE-COATED CUT-RESISTANT GLOVE
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7031 Nitrile-Coated Cut-Resistant Gloves are designed to provide durability and grip in all conditions, wet or dry. The 13-gauge A3 cut protection liner is cut, puncture, and abrasion resistance for the toughest environments. The reinforced thumb dip adds extra protection in a high-wear area. These nitrile-coated gloves also feature ANSI level 4 abrasion resistance for long wear. The sandy nitrile dip provides an excellent grip for all conditions. These protective gloves are made from 13-gauge yarn that provides level 3 cut protection with dexterity and comfort. Gauge is the number of rows of stitches per inch and the higher the gauge, the less bulk and greater dexterity there is. The ProFlex® 7031 A3 Nitrile-Coated gloves are best for workers in construction, manufacturing, fabrication, service technicians and material handling.

Specifications

  • Color
    Gray
  • Length
    4.25 in
  • Description
    7031-CASE XL Gray Nitrile-Coated Cut-Resistant Gloves - Case of 144
  • Group & Class
    Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476178859
  • Size
    XL
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought