Motion
17886
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Sandy Nitrile
Mi Item #11665750
MFR #17886
Price$1,513.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Sandy Nitrile
Mi Item #11665750
MFR #17886

Mfr description
17886 NITRILE-COATED CUT-RESISTANT GLOVE
  • Cut Resistant;High Strength Grip;Comfortable Form Fit;Long Seamless Knit Cuffs;Machine Washable;Touch Screen Capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.61/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    4.25 in
  • Men'S Size
    2XL
  • Mens Numeric Size
    11
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly, Automotive, Construction, Manufacturing
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Sandy Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless HPPE nylon-spandex Knit with sandy nitrile coated palms and thumb reinforcements
  • Country of Origin
    CHN
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    7031-CASE 2XL Gray Nitrile-Coated Cut-Resistant Gloves - Case of 144
  • Description Keyword
    Sandy Nitrile
  • Duty Type
    Extra Strength
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    EN388 4X42C
  • Features
    Comfortable Form Fit, Cut Resistant, High Strength Grip, Long Seamless Knit Cuffs, Machine Washable, Touch Screen Capable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    144 Pairs
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Nylon Spandex
  • Lining Material
    HPPE Nylon Spandex
  • Manufacturer Catalog Number
    17886
  • Material
    HPPE
  • Material Type
    HPPE Nylon Spandex Blend
  • Other Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Product Line
    ProFlex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Thumb Type
    Reinforced Thumb Saddle
  • Type
    Seamless Knit
  • UPC_NO
    720476178866
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)