Motion
17624
Latex Coated Knit Glove - L or Size 9 Size, Latex Coated
Mi Item #11665752
MFR #17624
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Knit Glove - L or Size 9 Size, Latex Coated
Mi Item #11665752
MFR #17624

Mfr description
17624 COATED LIGHTWEIGHT WINTER WORK GLO
  • The ProFlex® 7401 Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    6.25 in
  • Size
    L

Details

  • Coating Material
    Latex
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    7401 L Orange Coated Lightweight Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Cold Temperature Protection
  • Series
    Coated
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476176244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)