Overview
Mfr description
17625 COATED LIGHTWEIGHT WINTER WORK GLO
- The ProFlex® 7401 Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeKnit Gloves - Coated
- ColorOrange
- Coating MaterialLatex
- Length
- Description7401 XL Orange Coated Lightweight Winter Work Gloves
- Product LineProFlex
- UPC_NO720476176251
- Includes1 Pair of Gloves
- SeriesCoated
- Group & ClassGloves
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data