Motion
17894
Work & General Purpose Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
MI ITEM #11665756
MFR #17894
Price$1,473.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
MI ITEM #11665756
MFR #17894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,473.34/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    6.25 in
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Touchscreen Compatible, Washable, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Construction
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Polyurethane
  • Color
    Orange
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    7401-CASE L Orange Coated Lightweight Work Gloves - Case of 144
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • EN388
    2131 X
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    144- Pair
  • Industry Use
    Material Handling, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Machine Washable
  • Liner Color
    Orange
  • Liner Material
    Acrylic
  • Lining Material
    Fleece
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    17894
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    ProFlex
  • Protection Type
    Abrasion, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    720476178941

Overview

Mfr description
17894 COATED LIGHTWEIGHT WINTER WORK GLO
  • CASE PACK “ Includes 144 pairs The ProFlex® 7401-CASE Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought