Motion
17895
Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
Mi Item #11665757
MFR #17895
Price$1,473.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
Mi Item #11665757
MFR #17895

Mfr description
17895 COATED LIGHTWEIGHT WINTER WORK GLO
  • CASE PACK “ Includes 144 pairs The ProFlex® 7401-CASE Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.34/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    6.25 in
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Washable, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Construction
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Polyurethane
  • Color
    Orange
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    7401-CASE XL Orange Coated Lightweight Work Gloves - Case of 144
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    2131 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    144- Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving, Construction, Landscaping
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Machine Washable
  • Liner Color
    Orange
  • Liner Material
    Acrylic
  • Lining Material
    Fleece
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    17895
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Latex Coated
  • Product Line
    ProFlex
  • Protection Type
    Abrasion, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    720476178958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)