Motion
17896
7401-CASE 2XL Orange Coated Lightweight Winter Work Gloves Case
MI ITEM #11665758
MFR #17896
List Price$1,473.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7401-CASE 2XL Orange Coated Lightweight Winter Work Gloves Case
MI ITEM #11665758
MFR #17896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,473.34/each for your price

Overview

Mfr description
17896 COATED LIGHTWEIGHT WINTER WORK GLO
  • CASE PACK “ Includes 144 pairs The ProFlex® 7401-CASE Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Color
    Orange
  • Coating Material
    Latex
  • Length
  • Description
    7401-CASE 2XL Orange Coated Lightweight Winter Work Gloves Case
  • Product Line
    ProFlex
  • UPC_NO
    720476178965
  • Series
    Coated
  • Group & Class
    Gloves
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought