Motion
17632
Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #11665759
MFR #17632
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #11665759
MFR #17632

Mfr description
17632 COATED WATERPROOF WINTER WORK GLOV
  • The ProFlex® 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined interior, 15g polyester topped with 10g of brushed acrylic fleece, keep hands toasty and comfortable without bulk. These waterproof work gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cold wet environments, including material handling and construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    6 in
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Touchscreen Compatible, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Construction
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    7501 S Gray Coated Waterproof Winter Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    2131 X
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Maintenance, General Labor, Warehousing, Construction
  • Insulated
    Yes
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Lining Material
    Thermal
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    17632
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    ProFlex
  • Protection Type
    Cut, Abrasion, Puncture, Cold, Water
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    720476176329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)