Motion
17635
Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #11665762
MFR #17635
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #11665762
MFR #17635

Mfr description
17635 COATED WATERPROOF WINTER WORK GLOV
  • The ProFlex® 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined interior, 15g polyester topped with 10g of brushed acrylic fleece, keep hands toasty and comfortable without bulk. These waterproof work gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cold wet environments, including material handling and construction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    6.25 in
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, Construction
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    7501 XL Gray Coated Waterproof Winter Work Gloves
  • Description Keyword
    Coated
  • EN388
    2131 X
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving, Construction
  • Insulated
    Yes
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Lining Material
    Thermal
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    17635
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    ProFlex
  • Protection Type
    Abrasion, Cold, Water
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    720476176350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)