Motion
17933
7501-CASE M Gray Coated Waterproof Winter Work Gloves - Case of 144
MI ITEM #11665765
MFR #17933
List Price$1,900.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7501-CASE M Gray Coated Waterproof Winter Work Gloves - Case of 144
MI ITEM #11665765
MFR #17933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,900.32/each for your price

Overview

Mfr description
17933 COATED WATERPROOF WINTER WORK GLOV
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined interior, 15g polyester topped with 10g of brushed acrylic fleece, keep hands toasty and comfortable without bulk. These waterproof work gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cold wet environments, including material handling and construction.

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Color
    Grey
  • Coating Material
    Nitrile
  • Length
  • Description
    7501-CASE M Gray Coated Waterproof Winter Work Gloves - Case of 144
  • Product Line
    ProFlex
  • UPC_NO
    720476179337
  • Series
    Coated
  • Group & Class
    Gloves
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought