Motion
17934
Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated
Mi Item #11665766
MFR #17934
Price$1,652.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated
Mi Item #11665766
MFR #17934

Mfr description
17934 COATED WATERPROOF WINTER WORK GLOV
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined interior, 15g polyester topped with 10g of brushed acrylic fleece, keep hands toasty and comfortable without bulk. These waterproof work gloves meet the EN 388:2131X standard for cut resistance. They are ideal for work in cold wet environments, including material handling and construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.45/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    6.25 in
  • Size
    L

Details

  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CHN
  • Description
    7501-CASE L Gray Coated Waterproof Winter Work Gloves - Case of 144
  • Group & Class
    Gloves
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Cold Temperature Protection | Waterproof
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016
  • Type
    Glove
  • UPC_NO
    720476179344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)