Motion
17676
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A5
Mi Item #11665773
MFR #17676
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A5
Mi Item #11665773
MFR #17676

Mfr description
17676 XXL CTD WATERPROOF WINTER WORK GLV
  • The ProFlex® 7551 Coated Winter Work Gloves are dual layer for warm, waterproof, cut-resistant protection in cold temperatures. The 13-gauge A5 cut protection liner is cut, puncture and abrasion resistant for harsh winter environments. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined, cut-resistant interior keeps hands toasty and comfortable without bulk. The 13g high performance polyethylene (HPPE) provides ANSI level 5 cut and slash protection, while the 10g brushed acrylic fleece adds soft warmth. They are ideal for work in cold wet environments where cuts and lacerations are an issue, including material handling and general construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.96/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    6.25 in
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    7551 2XL Orange A5 Coated Waterproof Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material
    Acrylic, Fleece, Latex, Polyurethane (PU)
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476176763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)