Motion
17992
Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Acrylic, Fleece, Latex, Polyurethane Material
MI ITEM #11665774
MFR #17992
Price$3,053.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Acrylic, Fleece, Latex, Polyurethane Material
MI ITEM #11665774
MFR #17992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,053.36/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    6 in
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Machine Washable, Waterproof, Cut Resistant, Abrasion Resistant, Puncture Resistant
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, General Construction
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Color
    Black / Orange
  • Country of Origin
    CHN
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A5
  • Description
    7551-CASE S Orange A5 Coated Waterproof Gloves - Case of 144
  • Description Keyword
    Coated
  • EN388
    3 X43E
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    144 Pairs
  • Industry Use
    Maintenance, General Labor, Construction, Warehousing
  • Insulated
    Yes
  • Knit Gauge
    13
  • Laundering Capability
    Machine Washable
  • Liner Material
    Acrylic
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    17992
  • Material
    Acrylic, Fleece, Latex, Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Nitrile Coated
  • Product Line
    ProFlex
  • Protection Type
    Cut, Abrasion, Cold, Water, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    720476179924

Overview

Mfr description
17992 COATED WATERPROOF WINTER WORK GLOV
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7551 Coated Winter Work Gloves are dual layer for warm, waterproof, cut-resistant protection in cold temperatures. The 13-gauge A5 cut protection liner is cut, puncture and abrasion resistant for harsh winter environments. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined, cut-resistant interior keeps hands toasty and comfortable without bulk. The 13g high performance polyethylene (HPPE) provides ANSI level 5 cut and slash protection, while the 10g brushed acrylic fleece adds soft warmth. These coated winter work gloves meet the EN 388: 4X43E standard for cut resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought