Motion
17995
7551-CASE XL Orange A5 Coated Waterproof Gloves - Case of 144
MI ITEM #11665777
MFR #17995
List Price$3,053.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7551-CASE XL Orange A5 Coated Waterproof Gloves - Case of 144
MI ITEM #11665777
MFR #17995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,053.36/each for your price

Overview

Mfr description
17995 COATED WATERPROOF WINTER WORK GLOV
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7551 Coated Winter Work Gloves are dual layer for warm, waterproof, cut-resistant protection in cold temperatures. The 13-gauge A5 cut protection liner is cut, puncture and abrasion resistant for harsh winter environments. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A double-lined, cut-resistant interior keeps hands toasty and comfortable without bulk. The 13g high performance polyethylene (HPPE) provides ANSI level 5 cut and slash protection, while the 10g brushed acrylic fleece adds soft warmth. These coated winter work gloves meet the EN 388: 4X43E standard for cut resistance.

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material Type
    Knit Gloves - Coated
  • Color
    Orange
  • Coating Material
    Nitrile
  • Length
  • Description
    7551-CASE XL Orange A5 Coated Waterproof Gloves - Case of 144
  • Product Line
    ProFlex
  • UPC_NO
    720476179955
  • Series
    Coated
  • Group & Class
    Gloves
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought