Motion
17943
Protective Sleeve - Kevlar Material, 5.25 in Long, Lime Color
Mi Item #11665781
MFR #17943
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Kevlar Material, 5.25 in Long, Lime Color
Mi Item #11665781
MFR #17943

Mfr description
17943 CUT-RESISTANT PROTECTIVE ARM SLEEV
  • TWO PACK Includes two sleeves that fit on both left and right arms;CUT PROTECTION 13g TenaLux yarn provides ANSI/ISEA 105-2016 level A4 Cut Protection;MOISTURE WICKING Fibers keep sweat off the skin for dry comfort;ADJUSTABLE FIT Features an adjustable hook and loop strap to tighten fit on upper arm/bicep and thumb hole to keep the sleeve in place for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Length
    5.25 in
  • Size
    18 in
  • Width
    1.5 in

Details

  • Closure Type
    Hook and Loop
  • Color
    Lime
  • Description
    7941-PR 18 in Lime Cut-Resistant Arm Sleeve Pair
  • Gauge
    13
  • Group & Class
    Gloves
  • Includes
    1 Pair of Sleeves
  • Material
    Kevlar
  • Product Line
    ProFlex
  • Product Type
    Protective Sleeves
  • Series
    Coated
  • Type
    Protective Sleeve
  • UPC_NO
    720476179436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)