Motion
17583
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Seamless Knit
Mi Item #11665785
MFR #17583
Price$2,712.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Seamless Knit
Mi Item #11665785
MFR #17583

Mfr description
17583 CUT-RESISTANT NITRILE-DIPPED DIR G
  • Dorsal Impact Protection;Sandy Nitrile Coated Palms;Reinforced Thumbs;Machine Washable;Vend-Ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,712.10/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    6 in
  • Men'S Size
    M
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Cargo Handling, Demolition, Extraction, Heavy Construction, Ironwork, Mining, Oil and Gas
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless Knit with reinforced thumb Saddle
  • Country of Origin
    CHN
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    922CR-CASE M Gray Nitrile-Coated Cut-Resistant Gloves - Case of 96
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    EN 388: 4442CP
  • Features
    Dorsal Impact Protection, Machine Washable, Reinforced Thumbs, Sandy Nitrile Coated Palms, Vend-Ready
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    96 Pairs
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Nylon Spandex
  • Manufacturer Catalog Number
    17583
  • Material
    HPPE
  • Material Type
    HPPE Nylon Spandex
  • Other Standards Met
    ANSI/ISEA 138, EN 388
  • Product Line
    ProFlex
  • Product Types
    Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    192
  • Series
    Dorsal Impact-Reducing
  • Standards Met
    ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388
  • Thumb Type
    Reinforced Thumb Saddle
  • Type
    Palm Coated
  • UPC_NO
    720476175834
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)