Motion
18103
General Purpose Work Glove - M or Size 8 Size
Mi Item #11665805
MFR #18103
Price$66.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size
Mi Item #11665805
MFR #18103

Mfr description
18103 PERFORMANCE DIR + THERMAL WP GLOVE
  • Performance Dorsal Impact-Reducing + Thermal Waterproof Gloves: Maximum impact protection and full coverage; insulated and waterproof for cold weather work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.41/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.5 in
  • Size
    M

Details

  • Color
    Hi-Vis Lime
  • Country of Origin
    IDN
  • Cuff Style
    Padded Neoprene
  • Description
    925WP M Lime Performance DIR + Thermal WP Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Dorsal Impact-Reducing
  • Standards Met
    ANSI/ISEA 138-2019
  • Type
    Glove
  • UPC_NO
    720476181033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)