Motion
18106
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11665808
MFR #18106
Your Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11665808
MFR #18106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.05/each(List $79.41)

Overview

Mfr description
18106 PERFORMANCE DIR + THERMAL WP GLOVE
  • Performance Dorsal Impact-Reducing + Thermal Waterproof Gloves: Maximum impact protection and full coverage; insulated and waterproof for cold weather work.

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Color
    Hi-Vis Lime
  • Standards Met
    ANSI/ISEA 138-2019
  • Length
  • Description
    925WP 2XL Lime Performance DIR + Thermal WP Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476181064
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Dorsal Impact-Reducing
  • Group & Class
    Gloves
  • Cuff Style
    Padded Neoprene
  • Country of Origin
    IDN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text