Motion
17342
Leather Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Fleece, Color Black
Mi Item #11665813
MFR #17342
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Fleece, Color Black
Mi Item #11665813
MFR #17342

Mfr description
17342 THERMAL FLIP-TOP GLOVES
  • The ProFlex® 816 Thermal Fingerless Winter Work Gloves / Flip-Top Mittens easily convert from toasty mittens to fingerless gloves for detail work. Lined with soft microfleece to trap body heat for warmth in the cold. The flip-top mitten and thumb stow easily when not in use to convert from mittens to insulated fingerless work gloves. The mitten pocket keeps the top out of your way and free from creating a snag hazard. These thermal work gloves are made with polyester knit and microfleece for extreme protection in cool to cold conditions. The rugged synthetic leather palm offers grip, durability and protection for long wear. The elastic wrist cuff can fit over jacket sleeves to keep snow and cold out. These winter work gloves meet the EN 388: 3423 X glove standard and feature reflective accents to enhance wearer visibility and hand signaling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    4.25 in
  • Weight
    0.24 lb

Details

  • Additional Details
    Fleece Lined, Flip-Top Fingers, Insulated, Half Finger, Soft Nose Wipe Area, Reflective Accents
  • Applications
    Cold Weather, Ice Fishing
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Fleece Lined, Soft Nose Wipe Area
  • Construction Description
    Fleece Lined, Flip-Top Fingers, Insulated, Half Finger, Soft Nose Wipe Area, Reflective Accents
  • Cuff Type
    Elastic Wrist
  • Description
    816 S Black Thermal Flip-Top Gloves
  • EN388
    2231X
  • Finger Coverage
    Half
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    Cold Weather and Insulated
  • Series
    Thermal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)