Motion
17343
Work & General Purpose Glove - M or Size 8 Size, Elastic Wrist Cuff, Polyester Knit Material
Mi Item #11665814
MFR #17343
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Elastic Wrist Cuff, Polyester Knit Material
Mi Item #11665814
MFR #17343

Mfr description
17343 THERMAL FLIP-TOP GLOVES
  • The ProFlex® 816 Thermal Fingerless Winter Work Gloves / Flip-Top Mittens easily convert from toasty mittens to fingerless gloves for detail work. Lined with soft microfleece to trap body heat for warmth in the cold. The flip-top mitten and thumb stow easily when not in use to convert from mittens to insulated fingerless work gloves. The mitten pocket keeps the top out of your way and free from creating a snag hazard. These thermal work gloves are made with polyester knit and microfleece for extreme protection in cool to cold conditions. The rugged synthetic leather palm offers grip, durability and protection for long wear. The elastic wrist cuff can fit over jacket sleeves to keep snow and cold out. These winter work gloves meet the EN 388: 3423 X glove standard and feature reflective accents to enhance wearer visibility and hand signaling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.25 in
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Washable, Reinforced Thumb Crotch, Touchscreen Compatible
  • Anti Slip Grip
    Yes
  • Application
    Cold Storage/Refrigeration, Construction, Service Techs, Insulation
  • Back Material
    Polyester Knit
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Elastic Wrist
  • Cuff Type
    Elastic Wrist
  • Description
    816 M Black Thermal Flip-Top Gloves
  • Description Keyword
    Lined
  • Duty Type
    General Purpose
  • EN388
    2231 X
  • FDA Approved
    No
  • Finger Coverage
    Half Finger
  • Grip Pattern
    Smooth
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Construction, Maintenance
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Liner Color
    Black
  • Liner Material
    Polyester Knit
  • Lining Material
    Fleece
  • Lint Free
    No
  • Manufacturer Catalog Number
    17343
  • Material
    Polyester Knit
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Thermal
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Type
    Fingerless
  • UPC_NO
    720476173434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)