Motion
17376
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11665817
MFR #17376
Your Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11665817
MFR #17376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.11/each(List $53.03)

Overview

Mfr description
17376 REINFORCED THERMAL WATERPROOF WINT
  • The ProFlex® 817WP Thermal Waterproof Winter Work Gloves with Reinforced Palms are built to keep your hands warm and dry when you're working in the cold. Rugged palm and fingertip reinforcements are designed for superior grip, abrasion resistance and flexibility when handling things in chilly temps. These winter work gloves feature dual-zone 3M Thinsulate Insulation and waterproof inserts for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The waterproof, breathable membrane insert creates a unique layer which blocks moisture and wind. The weather-resistant ripstop outer shell and DWR water repellent finish are both durable to provide best-in-class protection. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy.

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Lining Material
    Thermal
  • Protection Type
    Waterproof
  • Color
    Black
  • Standards Met
    EN 388
  • Length
  • Description
    817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476173762
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Thermal
  • Group & Class
    Gloves
  • Country of Origin
    IDN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought