Motion
17386
Work & General Purpose Glove - XXL or Size 11 Size, Urethane Coated, Extended Neoprene Cuff, Ripstop Material
Mi Item #11665818
MFR #17386
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Urethane Coated, Extended Neoprene Cuff, Ripstop Material
Mi Item #11665818
MFR #17386

Mfr description
17386 PERFORMANCE THERMAL WATERPROOF WIN
  • The ProFlex® 818WP Thermal Waterproof Winter Work Gloves w/ Tena-Grip are built to keep your hands warm and dry when you're working in the cold. The reinforced palm is made with a grippy, abrasion-resistant material called Tena-Grip that reinforces the palm, while providing additional protection and extra grip on equipment or gear. These winter work gloves feature dual-zone 3M Thinsulate Insulation and waterproof inserts for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The waterproof, breathable membrane insert creates a unique layer which blocks moisture and wind when working in snow. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy. Extended neoprene cuff can fit under or over jacket sleeves for convenient easy on/off wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5.5 in
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Touchscreen Compatible, Washable, Reflective Accents, Soft Nose Wipe Area
  • Anti Slip Grip
    Yes
  • Application
    Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
  • Back Material
    Ripstop
  • Coating Material
    Urethane
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Extended Neoprene
  • Cuff Type
    Extended Neoprene
  • Description
    818WP 2XL Black Performance Thermal Waterproof Winter Work Gloves
  • Description Keyword
    Thermal
  • Duty Type
    General Purpose
  • EN388
    3423 X
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Construction, Mining, Service Techs
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Liner Material
    Fleece
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    17386
  • Material
    Ripstop
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Cold, Waterproof
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    High-Visibility
  • UPC_NO
    720476173861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)