Motion
17396
Work & General Purpose Glove - XXL or Size 11 Size, Urethane Coated, Extended, Neoprene Cuff, Ripstop Material
MI ITEM #11665823
MFR #17396
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Urethane Coated, Extended, Neoprene Cuff, Ripstop Material
MI ITEM #11665823
MFR #17396

Mfr description
17396 PERFORMANCE THERMAL WATERPROOF WIN
  • The ProFlex® 818WP Thermal Waterproof Winter Work Gloves w/ Tena-Grip are built to keep your hands warm and dry when you're working in the cold. The reinforced palm is made with a grippy, abrasion-resistant material called Tena-Grip that reinforces the palm, while providing additional protection and extra grip on equipment or gear. These winter work gloves feature dual-zone 3M Thinsulate Insulation and waterproof inserts for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The waterproof, breathable membrane insert creates a unique layer which blocks moisture and wind when working in snow. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy. Extended neoprene cuff can fit under or over jacket sleeves for convenient easy on/off wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5.5 in
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Touchscreen Compatible, Washable, Reflective Accents
  • Anti Slip Grip
    Yes
  • Application
    Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
  • Back Material
    Ripstop
  • Coating Material
    Urethane
  • Color
    Orange
  • Country of Origin
    IDN
  • Cuff Style
    Extended, Neoprene
  • Cuff Type
    Extended, Neoprene
  • Description
    818WP 2XL Orange Performance Thermal Waterproof Winter Work Gloves
  • Description Keyword
    Thermal
  • EN388
    3423 X
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Construction, Mining, Maintenance
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Liner Material
    Fleece
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    17396
  • Material
    Ripstop
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Cold, Waterproof
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    Mechanic's
  • UPC_NO
    720476173960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)