Motion
17612
Work & General Purpose Glove - S or Size 7 Size, Gauntlet Cuff, Ripstop Material
Mi Item #11665824
MFR #17612
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Gauntlet Cuff, Ripstop Material
Mi Item #11665824
MFR #17612

Mfr description
17612 EXTREME WATERPROOF WINTER WORK GLO
  • ProFlex® 819WP Extreme Thermal Waterproof Winter Work Gloves with dual-zone 3M Thinsulate Insulation are built to keep hands warm in cold temperatures. New and improved palm material and fingertip reinforcements enhance grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof, breathable membrane insert that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. A weather-resistant ripstop shell and DWR (durable water-repellent) finish is both breathable and durable for waterproof protection. The gauntlet cuff fits under or over jacket sleeves, and can be tightened with an internal elastic cinch cord to keep the cuff secure around your wrist. The thumb and index finger are made with touchscreen-friendly materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.85/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    5 in
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Touchscreen Compatible, Washable, Reflective Accents, Soft Nose Wipe Area
  • Anti Slip Grip
    Yes
  • Application
    Cold Storage, Refrigeration, Freezer Work, Construction, Mining, Service Tech Work, Hunting, Fishing
  • Back Material
    Ripstop
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    819WP S Black Extreme Thermal Waterproof Winter Work Gloves
  • Description Keyword
    Thermal
  • Duty Type
    Heavy Duty
  • EN388
    4222 B
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Cold Storage, Construction, Mining, Service Tech Work
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Liner Material
    Fleece
  • Lining Material
    Thermal
  • Lint Free
    No
  • Manufacturer Catalog Number
    17612
  • Material
    Ripstop
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Cold, Waterproof
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Thermal
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Mechanic's
  • UPC_NO
    720476176121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)