Motion
17613
General Purpose Work Glove - M or Size 8 Size
Mi Item #11665825
MFR #17613
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size
Mi Item #11665825
MFR #17613

Mfr description
17613 EXTREME WATERPROOF WINTER WORK GLO
  • ProFlex® 819WP Extreme Thermal Waterproof Winter Work Gloves with dual-zone 3M Thinsulate Insulation are built to keep hands warm in cold temperatures. New and improved palm material and fingertip reinforcements enhance grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof, breathable membrane insert that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. A weather-resistant ripstop shell and DWR (durable water-repellent) finish is both breathable and durable for waterproof protection. The gauntlet cuff fits under or over jacket sleeves, and can be tightened with an internal elastic cinch cord to keep the cuff secure around your wrist. The thumb and index finger are made with touchscreen-friendly materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    5 in
  • Size
    M

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Gauntlet
  • Description
    819WP M Black Extreme Thermal Waterproof Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Thermal
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476176138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)