Overview
Mfr description
17616 EXTREME WATERPROOF WINTER WORK GLO
- ProFlex® 819WP Extreme Thermal Waterproof Winter Work Gloves with dual-zone 3M Thinsulate Insulation are built to keep hands warm in cold temperatures. New and improved palm material and fingertip reinforcements enhance grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof, breathable membrane insert that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. A weather-resistant ripstop shell and DWR (durable water-repellent) finish is both breathable and durable for waterproof protection. The gauntlet cuff fits under or over jacket sleeves, and can be tightened with an internal elastic cinch cord to keep the cuff secure around your wrist. The thumb and index finger are made with touchscreen-friendly materials.
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- Lining MaterialThermal
- ColorBlack
- Length
- Description819WP 2XL Black Extreme Thermal Waterproof Winter Work Gloves
- Product LineProFlex
- UPC_NO720476176169
- Includes1 Pair of Gloves
- SeriesThermal
- Group & ClassGloves
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data