Motion
17602
Work & General Purpose Glove - S or Size 7 Size, Gauntlet Cuff, Neoprene Material
MI ITEM #11665829
MFR #17602
Price$79.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Gauntlet Cuff, Neoprene Material
MI ITEM #11665829
MFR #17602

Mfr description
17602 THERMAL WATERPROOF WINTER WORK GLO
  • ProFlex® 825WP Winter Work Gloves with dual-zone 3M Thinsulate Insulation and glove liner keep hands warm and dry when working in extreme cold. Inclusion of a separate, touchscreen-compatible glove liner enables you to remove the outer layer without exposing bare hands when higher dexterity is needed. New and improved palm material and fingertip reinforcements provide enhanced grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof thermal shell that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. The thin, touchscreen-compatible liner provides a solution when the bulk of cold weather gloves gets in the way of high-dexterity tasks, including cell phone use. The liner allows the worker to easily remove the thermal shell without exposing bare hands to the cold and wind.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.41/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    5 in
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Fingertips, Washable
  • Anti Slip Grip
    Yes
  • Application
    Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Tech Work
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    825WP S Black Thermal Waterproof Winter Work Gloves
  • Description Keyword
    Thermal
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Maintenance, Manufacturing, Construction, Mining
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    17602
  • Material
    Neoprene
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Abrasion, Cold, Water
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Thermal
  • Type
    Mechanic's
  • UPC_NO
    720476176022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)