Motion
17603
General Purpose Work Glove - M or Size 8 Size
MI ITEM #11665830
MFR #17603
Your Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size
MI ITEM #11665830
MFR #17603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.05/each(List $79.41)

Overview

Mfr description
17603 THERMAL WATERPROOF WINTER WORK GLO
  • ProFlex® 825WP Winter Work Gloves with dual-zone 3M Thinsulate Insulation and glove liner keep hands warm and dry when working in extreme cold. Inclusion of a separate, touchscreen-compatible glove liner enables you to remove the outer layer without exposing bare hands when higher dexterity is needed. New and improved palm material and fingertip reinforcements provide enhanced grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof thermal shell that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. The thin, touchscreen-compatible liner provides a solution when the bulk of cold weather gloves gets in the way of high-dexterity tasks, including cell phone use. The liner allows the worker to easily remove the thermal shell without exposing bare hands to the cold and wind.

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    General Purpose Gloves
  • Lining Material
    Thermal
  • Color
    Black
  • Length
  • Description
    825WP M Black Thermal Waterproof Winter Work Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476176039
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Thermal
  • Group & Class
    Gloves
  • Cuff Style
    Gauntlet Neoprene
  • Country of Origin
    IDN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought