Motion
17604
General Purpose Work Glove - L or Size 9 Size
MI ITEM #11665831
MFR #17604
Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size
MI ITEM #11665831
MFR #17604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.05/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5 in
  • Size
    L

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Gauntlet Neoprene
  • Description
    825WP L Black Thermal Waterproof Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Thermal
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Thermal
  • Type
    Glove
  • UPC_NO
    720476176046

Overview

Mfr description
17604 THERMAL WATERPROOF WINTER WORK GLO
  • ProFlex® 825WP Winter Work Gloves with dual-zone 3M Thinsulate Insulation and glove liner keep hands warm and dry when working in extreme cold. Inclusion of a separate, touchscreen-compatible glove liner enables you to remove the outer layer without exposing bare hands when higher dexterity is needed. New and improved palm material and fingertip reinforcements provide enhanced grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof thermal shell that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. The thin, touchscreen-compatible liner provides a solution when the bulk of cold weather gloves gets in the way of high-dexterity tasks, including cell phone use. The liner allows the worker to easily remove the thermal shell without exposing bare hands to the cold and wind.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought