Motion
17605
Work & General Purpose Glove - XL or Size 10 Size, Gauntlet Cuff, Neoprene, Thinsulate Material
MI ITEM #11665832
MFR #17605
Price$69.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Gauntlet Cuff, Neoprene, Thinsulate Material
MI ITEM #11665832
MFR #17605

Mfr description
17605 THERMAL WATERPROOF WINTER WORK GLO
  • ProFlex® 825WP Winter Work Gloves with dual-zone 3M Thinsulate Insulation and glove liner keep hands warm and dry when working in extreme cold. Inclusion of a separate, touchscreen-compatible glove liner enables you to remove the outer layer without exposing bare hands when higher dexterity is needed. New and improved palm material and fingertip reinforcements provide enhanced grip and protection for safe, secure handling of equipment and materials. These winter work gloves feature a waterproof thermal shell that blocks moisture and wind when working in snow and cold. The dual-zone insulation has 80g insulation in the palm and 150g in the back of the hand for extreme cold-blocking warmth where you need it. The thin, touchscreen-compatible liner provides a solution when the bulk of cold weather gloves gets in the way of high-dexterity tasks, including cell phone use. The liner allows the worker to easily remove the thermal shell without exposing bare hands to the cold and wind.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.30/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    5 in
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Fingertips, Washable, Reflective Accents
  • Anti Slip Grip
    Yes
  • Application
    Cold Storage, Construction, Mining, Service Tech Work
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    825WP XL Black Thermal Waterproof Winter Work Gloves
  • Description Keyword
    Thermal
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Construction, Mining
  • Insulated
    Yes
  • Laundering Capability
    Machine Washable
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    17605
  • Material
    Neoprene, Thinsulate
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    ProFlex
  • Protection Type
    Cold, Water, Abrasion
  • Reflective Or High Visibility
    Yes
  • Series
    Thermal
  • Type
    High-Visibility
  • UPC_NO
    720476176053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)