Motion
17813
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A4
MI ITEM #11665835
MFR #17813
Your Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A4
MI ITEM #11665835
MFR #17813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.46/each(List $20.08)

Overview

Mfr description
17813 HI-VIS NITRILE-COATED LEVEL 4 CUT
  • The ProFlex® 7041 Hi-Vis Nitrile-Coated Level 4 Cut-Resistant Gloves are designed with two new technologies to create the most comfortable, breathable and best gripping ANSI cut level 4 gloves on the market. This knit work glove is made with high-performance polyethylene fibers for superior A4 cut protection. HPPE doesn™t include steel or glass often used in other anti-cut gloves which can cause irritation. The WSX dip combined with TenaLux yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability. They are lighter weight than traditional A4 cut-resistant gloves and increase visibility with the hi-vis lime on the backside of the hand. The liquid-resistant special coating absorbs and wicks moisture from the surface making these firm-grip gloves stand out especially in wet oily and wet conditions. The water-based polyurethane (PU) coating combined with nitrile dip allows maximum dexterity and significantly relieves hand fatigue while ensuring durability.

Specifications

  • Glove Size
    M or Size 8
  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Lime
  • Length
    6.25 in
  • Ansi Isea Abrasion Resistance Level
    4
  • Description
    7041 M Lime Hi-Vis Nitrile-Coated Level 4 Cut Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476178132
  • Size
    M
  • Material
    Polyurethane
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought