Motion
17824
7041-CASE L Lime Nitrile-Coated Level 4 Cut Gloves - Case of 144
MI ITEM #11665841
MFR #17824
List Price$2,477.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7041-CASE L Lime Nitrile-Coated Level 4 Cut Gloves - Case of 144
MI ITEM #11665841
MFR #17824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,477.28/each for your price

Overview

Mfr description
17824 HI-VIS NITRILE-COATED LEVEL 4 CUT
  • CASE PACK “ Includes 144 Pairs The ProFlex® 7041 Hi-Vis Nitrile-Coated Level 4 Cut-Resistant Gloves are designed with two new technologies to create the most comfortable, breathable and best gripping ANSI cut level 4 gloves on the market. This knit work glove is made with high-performance polyethylene (HPPE) fibers for superior A4 cut protection. HPPE doesn™t include steel or glass often used in other anti-cut gloves which can cause irritation. The WSX dip combined with TenaLux yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability. They are lighter weight than traditional A4 cut-resistant gloves and increase visibility with the hi-vis lime on the backside of the hand. The liquid-resistant special coating absorbs and wicks moisture from the surface making these firm-grip gloves stand out especially in wet oily and wet conditions. The water-based polyurethane (PU) coating combined with nitrile dip allows maximum dexterity while ensuring durability.

Specifications

  • Color
    Lime
  • Length
    6 in
  • Description
    7041-CASE L Lime Nitrile-Coated Level 4 Cut Gloves - Case of 144
  • Group & Class
    Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476178248
  • Size
    L
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought