Motion
17913
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Nitrile Dipped
Mi Item #11665857
MFR #17913
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Nitrile Dipped
Mi Item #11665857
MFR #17913

Mfr description
17913 NITRILE-COATED DIR LEVEL 4 CUT-RES
  • Cut Resistant;Dorsal Impact Protection;Breathable;No-Slip Grip;Machine Washable;Touchscreen Compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    6.25 in
  • Men'S Size
    M
  • Mens Numeric Size
    8
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Cargo Handling, Demolition, Extraction, Heavy Construction, Ironwork, Mining, Oil and Gas
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Lime
  • Construction Description
    13 Gauge Seamless Knit with reinforced thumb Saddle
  • Country of Origin
    CHN
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    7141 M Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
  • Description Keyword
    Nitrile Dipped
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X42DP
  • Features
    Breathable, Cut Resistant, Dorsal Impact Protection, Machine Washable, No-Slip Grip, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    TenaLux yarn
  • Lining Material
    TenaLux yarn
  • Manufacturer Catalog Number
    17913
  • Material
    Polyurethane (PU)
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 138-2019, EN 388
  • Product Line
    ProFlex
  • Product Types
    Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    1-pair
  • UPC_NO
    720476179139
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)