Motion
17915
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A4
MI ITEM #11665859
MFR #17915
Your Price$35.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A4
MI ITEM #11665859
MFR #17915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.46/each(List $40.78)

Overview

Mfr description
17915 NITRILE-COATED DIR LEVEL 4 CUT-RES
  • The ProFlex® 7141 Hi-Vis Nitrile-Coated DIR Level 4 Cut-Resistant Gloves are designed with two new technologies to create the most comfortable, breathable and best gripping ANSI cut level 4 gloves on the market. Also, featuring molded TPR Armor on the knuckles and fingers for superb dorsal impact protection (DIR). This knit work glove is made with high-performance polyethylene (HPPE) fibers for superior A4 cut protection. HPPE doesn™t include steel or glass often used in other anti-cut gloves which can cause irritation. The WSX dip combined with TenaLux yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability. The liquid-resistant special coating absorbs and wicks moisture from the surface making these firm-grip gloves stand out especially in wet oily and wet conditions. The water-based polyurethane (PU) coating combined with nitrile dip allows maximum dexterity and significantly relieves hand fatigue while ensuring durability.

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Lime
  • Length
    6.5 in
  • Ansi Isea Abrasion Resistance Level
    4
  • Description
    7141 XL Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476179153
  • Size
    XL
  • Material
    Polyurethane
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought