Motion
17832
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #11665861
MFR #17832
Price$2,488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #11665861
MFR #17832

Mfr description
17832 NITRILE-COATED DIR LEVEL 4 CUT GLO
  • Touchscreen Compatible;Seamless Knit;Hi Vis;Washable;Reinforced Thumb Crotch;Breathable;Impact Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,488.64/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    6 in
  • Men'S Size
    S
  • Mens Numeric Size
    7
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 2
  • Applications
    Cargo Handling, Demolition, Extraction, Heavy Construction, Ironwork, Mining, Oil and Gas
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Sandy Nitrile
  • Color
    Lime
  • Construction Description
    Seamless Knit with sandy nitrile palm
  • Country of Origin
    CHN
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    7141-CASE S Lime Nitrile-Coated DIR Level 4 Cut Gloves - Case of 72
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X42DP
  • Features
    Breathable, Hi Vis, Impact Resistant, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    72-Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    TenaLux
  • Lining Material
    Polyurethane (PU)
  • Manufacturer Catalog Number
    17832
  • Material
    Polyurethane (PU)
  • Material Type
    TenaLux
  • Other Standards Met
    ANSI/ISEA 138-2019, EN 388
  • Product Line
    ProFlex
  • Product Types
    Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Coated
  • UPC_NO
    720476178323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)