Motion
17833
7141-CASE M Lime Nitrile-Coated DIR Level 4 Cut Gloves - Case of 72
MI ITEM #11665862
MFR #17833
List Price$2,488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7141-CASE M Lime Nitrile-Coated DIR Level 4 Cut Gloves - Case of 72
MI ITEM #11665862
MFR #17833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,488.64/each for your price

Overview

Mfr description
17833 NITRILE-COATED DIR LEVEL 4 CUT GLO
  • The ProFlex® 7141 Hi-Vis Nitrile-Coated DIR Level 4 Cut-Resistant Gloves are designed with two new technologies to create the most comfortable, breathable and best gripping ANSI cut level 4 gloves on the market. Also, featuring molded TPR Armor on the knuckles and fingers for superb dorsal impact protection (DIR). This knit work glove is made with high-performance polyethylene (HPPE) fibers for superior A4 cut protection. HPPE doesn™t include steel or glass often used in other anti-cut gloves which can cause irritation. The WSX dip combined with TenaLux yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability. They are lighter weight than traditional A4 cut-resistant gloves and increase visibility with the hi-vis lime on the backside of the hand. The liquid-resistant special coating absorbs and wicks moisture from the surface making these firm-grip gloves stand out especially in wet oily and wet conditions.

Specifications

  • Color
    Lime
  • Length
    6 in
  • Description
    7141-CASE M Lime Nitrile-Coated DIR Level 4 Cut Gloves - Case of 72
  • Group & Class
    Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    7204761783330
  • Size
    M
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought