Overview
Mfr description
17225 REINFORCED UTILITY GLOVES
- Reinforced Utility Gloves: AX-Suede reinforcements for abrasion resistance and durability.
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Length
- Description810 XL Black Reinforced Utility Gloves
- Product LineProFlex
- UPC_NO720476172253
- Includes1 Pair of Gloves
- SeriesTrades
- Group & ClassGloves
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data