Overview
Mfr description
17924 UTILITY + CUT RESISTANCE GLOVES
- ProFlex® 812CR6 Utility + Cut Resistance Gloves are built for enhanced cut protection on a variety of jobs. These A-6 cut-resistant gloves feature a next-gen Armortex®-backed palm for ultimate protection from knicks, cuts and scrapes. A synthetic leather palm and reinforced thumb saddle provide enhanced grip and feel when handling materials. These comfortable cut-resistant gloves are made of a flexible and breathable poly mesh for cool, no-bulk wear. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. Featuring contrasting red fingertips for hand signaling. A great multipurpose glove for anyone needing versatile hand protection for a variety of tasks.
Specifications
- ColorBlack
- Length4.5 in
- Description812CR6 L Black Utility + Cut Resistance Gloves
- Group & ClassGloves
- Includes1 Pair of Gloves
- Product LineProFlex
- SeriesTrades
- UPC_NO720476179245
- SizeL
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data