Motion
17925
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 6, Cut Resistant
Mi Item #11665885
MFR #17925
Price$54.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 6, Cut Resistant
Mi Item #11665885
MFR #17925

Mfr description
17925 UTILITY + CUT RESISTANCE GLOVES
  • Breathable;Machine Washable;Reinforced Thumb Saddle;Hook and Loop Closure;Pull-on Tab;ID Tab
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    4.5 in
  • Men'S Size
    XL
  • Mens Numeric Size
    10
  • Size
    XL

Details

  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    General Material Handling, Maintenance
  • Coated Area
    Palm
  • Coating
    Armortex
  • Coating Coverage
    Palm Coated
  • Coating Material
    Armortex
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Armortex
  • Coating Style
    Armortex
  • Color
    Black
  • Construction Description
    Reinforced Thumb Saddle
  • Country of Origin
    IDN
  • Cuff Type
    Standard
  • Description
    812CR6 XL Black Utility + Cut Resistance Gloves
  • Description Keyword
    Cut Resistant
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    E
  • EN388
    EN 388: 2543E
  • Features
    Breathable, Hook and Loop Closure, ID Tab, Machine Washable, Pull-on Tab, Reinforced Thumb Saddle
  • Finger Coverage
    Full Finger
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Liner/Shell Material
    Poly Mesh
  • Manufacturer Catalog Number
    812CR6
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    EN 388
  • Product Line
    ProFlex
  • Product Types
    Gloves
  • Protection Type
    Cut Resistant
  • Series
    Trades
  • Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Coated
  • UPC_NO
    720476179252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)