Overview
Mfr description
17236 SMOOTH SURFACE HANDLING GLOVES
- ProFlex® 821 Smooth Surface Handling Work Gloves feature a super-tacky hex silicone palm and wrapped index finger for sure-handed grip when handling dry, smooth surfaces such as boxes or cartons. These comfortable safety gloves are made of a flexible and breathable poly mesh for cool, no-bulk wear. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile hand protection when working with smooth surfaces.
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Length
- Description821 2XL Black Smooth Surface Handling Gloves
- Product LineProFlex
- UPC_NO720476172369
- Includes1 Pair of Gloves
- SeriesTrades
- Group & ClassGloves
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data