Motion
17282
Leather Palm Glove with Spandex Back - S or Size 7, Leather, No Grade Listed, Unlined, Color Black
Mi Item #11665895
MFR #17282
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - S or Size 7, Leather, No Grade Listed, Unlined, Color Black
Mi Item #11665895
MFR #17282

Mfr description
17282 HEAVY LIFTING UTILITY GLOVES
  • Heavy Lifting Utility Gloves: A padded palm under durable yet soft leather for moving things from A to B.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    4 in
  • Weight
    0.24 lb

Details

  • Additional Details
    Half Finger, Knuckle Padding, Reinforced Thumb Saddle
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    1
  • Applications
    Precision handling of small parts and tools
  • Back Material
    Spandex
  • Closure Type
    Hook, Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Padded Palm, Breathable Back
  • Construction Description
    Half Finger, Knuckle Padding, Reinforced Thumb Saddle
  • Cuff Type
    Starched Safety
  • Description
    860 S Black Heavy Lifting Utility Gloves
  • EN388
    2101X
  • Finger Coverage
    Half
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Padded
  • Protection Type
    Hand Injury
  • Series
    Trades
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)