Motion
17286
Work & General Purpose Glove - XXL or Size 11 Size, Standard Cuff, Leather Material
MI ITEM #11665896
MFR #17286
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Standard Cuff, Leather Material
MI ITEM #11665896
MFR #17286

Mfr description
17286 HEAVY LIFTING UTILITY GLOVES
  • Heavy Lifting Utility Gloves: A padded palm under durable yet soft leather for moving things from A to B.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5 in
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Reinforced Thumb Saddle, Washable
  • Anti Slip Grip
    Yes
  • Application
    Material Handling, General Maintenance, Construction
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Country of Origin
    IDN
  • Cuff Style
    Standard
  • Cuff Type
    Standard
  • Description
    860 2XL Black Heavy Lifting Utility Gloves
  • Description Keyword
    Fingerless
  • Duty Type
    Heavy Duty
  • EN388
    2101 X
  • FDA Approved
    No
  • Finger Coverage
    Half Finger
  • Group & Class
    Gloves
  • Hand Type
    Pair
  • Includes
    1 Pair of Gloves
  • Industry Use
    Maintenance, Construction, Warehousing
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    17286
  • Material
    Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    ProFlex
  • Protection Type
    Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Trades
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Thumb Style
    Reinforced
  • Thumb Type
    Reinforced
  • Type
    Fingerless
  • UPC_NO
    720476172864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)