Motion
23403
8946 Hat w/ Insert Navy Standard Baseball Cap
MI ITEM #11665900
MFR #23403
Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8946 Hat w/ Insert Navy Standard Baseball Cap
MI ITEM #11665900
MFR #23403

Mfr description
23403 STANDARD BASEBALL CAP
  • The Skullerz® 8946 Standard Baseball Cap is a customizable baseball cap designed to integrate with the best-selling Skullerz® 8945 Universal Bump Cap Insert (included) for use on worksites where hard hats aren™t required, but added head impact protection is still needed to shield against bumps, scrapes, bruises and other minor head injuries. Designed with logo customization in mind, this baseball cap provides a never-before-seen combination of form and function. In addition to the bump cap-compatibility, the hat features reflective brim piping for added visibility, a one-size-fits-most adjustable hook & loop closure and a mesh back half for breathability. The Skullerz® 8945 Universal Bump Cap Insert is a lightweight, impact-resistant shell featuring an interior foam pad for additional impact protection and comfort. Worn alone, this customizable baseball hat is a stylish option for everyday wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.30/each

Specifications

Dimensions

  • Size
    Hat w/ Insert

Details

  • Color
    Navy
  • Product Line
    Skullerz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)